Shop All Precision Measuring Accessories
Mitutoyo
Eyepiece, 10X
Mfr # 176-115
Zoro # G7801661
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5
- For Use With Toolmakers' Microscope
- Color Black
- Special Features Optional Accessory
- Height (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 176-115
- Zoro # G7801661
- UPC # 603908052760
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 5 |
Height (In.) | 2 |
Width (In.) | 3 |
Details
Item | 10X EYEPIECE |
For Use With | Toolmakers' Microscope |
Color | Black |
Special Features | Optional Accessory |
Description
Eyepiece,10X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. 60 Grit Triangle Sandpaper (6 pk) (49-25-2060)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- WARNER 50 MM (2") Carbide 100X® Scraper w/ Knob (804)
- WERA Precision Screwdriver Set, Combo, 12 pcs (05073675001)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- MITUTOYO SPC Cable, 40 In, For 570/543/575/572 (905338)
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- MITUTOYO Parts 167-148 8" (167-148)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- MITUTOYO Parts 167-151 11" (167-151)
- JOHNSON LEVEL & TOOL Johnson Level & Tool 9250 Mouse Laser Level (JO573718)
- Mitutoyo Precision Measuring Accessories