Shop All Precision Measuring Accessories
Mitutoyo
Extra Small Hole Stylus/Tip Angle 6
Mfr # 12AAC734
Zoro # G7798940
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2
- Special Features optional styli
- Height (In.) 0.5
- Color Silver
- Length (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAC734
- Zoro # G7798940
- UPC # 603908387947
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2 |
Height (In.) | 0.5 |
Length (In.) | 3 |
Overall Height | 0.5 |
Overall Width | 2 |
Overall Length | 3 |
Details
Item | EXTRA SMALL HOLE STYLUS/TIP ANGLE 6 |
Special Features | optional styli |
Color | Silver |
Weight | 0.05 |
Description
Extra Small Hole Stylus/Tip Angle 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. x 12 in. x 14 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7435)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28319)
- KLEIN TOOLS 1.115-Inch Knockout Die for 3/4-Inch Conduit (53828)
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Straight Flute (5496271)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- MITUTOYO Reticle, 176-135 (176-135)
- MITUTOYO Parts, 167-913, 11 pcs. (167-913)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- MITUTOYO Connection Unit, 1.030" D, 0.500" H (02AZF300)
- MITUTOYO USB-ITN-E (06AFM380E)
- MITUTOYO Setting Ring, 5.5mm (177-263)
- Mitutoyo Precision Measuring Accessories