Shop All Precision Measuring Accessories
Mitutoyo
Extension Cable, 2M
Mfr # 09AAB674A
Zoro # G7800523
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7
- Height (In.) 2
- Width (In.) 6
- Special Features Optional Accessory
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 09AAB674A
- Zoro # G7800523
- UPC # 603908466758
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 7 |
Height (In.) | 2 |
Width (In.) | 6 |
Details
Item | EXTENSION CABLE 2M |
Special Features | Optional Accessory |
Color | Silver |
Description
Extension Cable,2M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1 6 Point 42mm 1/2 Sq. Drive (4400A-1)
- MILWAUKEE TOOL 9-Piece HSS Annular Cutter Set (49-22-8410)
- IRWIN IRWIN VISE-GRIP 24R Locking Clamp With Regular Tips; 2 4 in. to 605 mm. (VSG-24R)
- IGAGING Dial Caliper, 6" Shock Proof - 100-020-S06 (100-020-S06)
- MITUTOYO Roughness Standard, 2 Values (178-607)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- MITUTOYO Micrometer, Screw Thread, Stndr, 1", 55 deg. (167-283)
- MITUTOYO Parts 167-159 19" (167-159)
- MITUTOYO Bsg, 30Hx (215-156-10)
- HHIP 4-48 Threaded Contact Point For Indicators (4400-3139)
- Mitutoyo Precision Measuring Tools