Shop All Precision Measuring Accessories
Mitutoyo
Extension Adapter/Digimatic Cable
Mfr # 02ADF640
Zoro # G7799053
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2
- For Use With Linear Gage
- Length (In.) 2
- Color Dark Grey
- Width (In.) 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 02ADF640
- Zoro # G7799053
- UPC # 603908332268
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2 |
Length (In.) | 2 |
Width (In.) | 5.5 |
Details
Item | Extension adapter/digimatic cable |
For Use With | Linear Gage |
Color | Dark Grey |
Special Features | SPC cable extension adapter |
Description
Extension Adapter/Digimatic Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51706)
- TEKTON 8 mm Ball End Hex L-Key (KLX82080)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120101)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Number of Flutes: 2 (DT-250-060-010)
- MITUTOYO Tip, 1.5 (124-821)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- MITUTOYO Micrometer, Screw Thread, Stndr, 1", 55 deg. (167-283)
- MITUTOYO Attachment, M-Type, MM, Pair (07CZA056)
- MITUTOYO Bracket Assy, Dg Stand, 7001-10 7002-10 (21JZA272)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- FOWLER Machinist Screw Jack Set (521040250 BOM)
- Mitutoyo Set Up & Alignment Tools