Shop All Micrometers
Mitutoyo
Electronic Micrometer Head, 0 to 1"
Mfr # 350-351-30
Zoro # G3450912
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm (or) 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Features IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System
- Spindle Flat
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 350-351-30
- Zoro # G3450912
- UPC # 603908517221
- Country of Origin Japan
- Category Micrometers
Dimensions
Battery Size | SR44 |
Mouting Hub Diameter | 18 mm |
Spindle Diameter | 1/4 in |
Dimension Type | Inch/Metric |
Description
If you are looking for a micrometer head that is easy to use and has a wide range of features, the Mitutoyo 350-351-30 Electronic Micrometer Head will be the perfect addition to your toolbox. This electronic micrometer head can measure in both metric and imperial units, with an accuracy of +/-0.0001 in.. It has a 0 to 1"/0 to 25.4mm range and resolution of 0.001mm 0.00005". The digital spindle allows for rapid measurements. A flat spindle design prevents damage or inaccurate readings when measuring outside surfaces. If you want to have more control over your measurements, you will definitely want this Mitutoyo 350-351-30 Electronic Micrometer Head on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 22-Piece Insert Bit Puck (48-32-4012)
- RUKO Drill 3/8" Hex Shank Arbor A6 With Pilot (106209)
- WILLIAMS Williams Gasket Scraper, 8-3/4"x1-1/2" (GSC-12)
- PERFORMANCE TOOL 9 Lug Gm Axle Nut Socket, W83006 (W83006)
- MITUTOYO Electronic Micrometer Head, 0 to 1" (350-352-30)
- MITUTOYO Parts, 3 pcs. (193-915)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- MITUTOYO Micrometer, Deep Thrt, 0-25/.01mm (118-101)
- MITUTOYO Depth Mic, 0-4, Ratchet Stop, NIST, Case (129-127CAL)
- MITUTOYO Micrometer, Head, 0-1" (153-302)
- Mitutoyo Precision Measuring Tools