Shop All Micrometers
Mitutoyo
Electronic Micrometer, 3 to 4", SPC
Mfr # 293-333-30
Zoro # G2044874
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 3 to 4"/76.2 to 101.6mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-333-30
- Zoro # G2044874
- UPC # 603908358725
- Country of Origin Japan
- Category Micrometers
Dimensions
Battery Size | SR44 |
Spindle Diameter | 6.35 mm |
Dimension Type | Inch/Metric |
Description
This Mitutoyo 293-333-30 Electronic Micrometer is a digital micrometer that provides accurate measurements. With an IP65 protection level, the micrometer can be used in environments exposed to cutting oil. The data output function allows you to transfer measurement data to another device via a water resistant connection cable. It has an auto power on/off function and a nonslip surface for increased stability during handheld measurements. This 3 to 4" micrometer has a flat spindle, ratchet thimble and SPC output capability. If you are looking for high accuracy measurements, the Mitutoyo 293-333-30 Electronic Micrometer is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 6" Machinist Square Carbon Steel, Precision Machine Square, 6pk (60021)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11900)
- WESTWARD Long Drive Pin Punch, 5/32 In Tip, 8 In L (2AJE5)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MDG)
- MITUTOYO Micrometer, Uni-Mike, 0-25mm 0.001mm IP65 (317-251-30)
- MITUTOYO 2 to 40/.001" Inside Micrometer Ext. Mic (137-214)
- MITUTOYO Micrometer, 16-17 ft. (103-193)
- MITUTOYO Micrometer, 2 to 3", 0.001, Ratchet (103-179)
- MITUTOYO Micrometer, 0 to 1", 0.001", Enamel (103-177)
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- HHIP 0-1" .0001" Micrometer With 6" Throat Depth (4200-0208)
- Mitutoyo Micrometers