Shop All Micrometers
Mitutoyo
Electronic Micrometer, 2 to 3/50 to 76
Mfr # 293-346-30
Zoro # G1329946
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 2 to 3"/50.8 to 76.2mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-346-30
- Zoro # G1329946
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Diameter | 6.35 mm |
Battery Size | SR44 |
Dimension Type | Inch/Metric |
Description
IP65 Digital Outside Micrometer, Range 2 in to 3 in, 50.8 to 76.2 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00005 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size SR44, Case Included Yes, Case Type Plastic, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Blade Kit for Compact Pass-Thru™ Crimper (VDV999078)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x22 In (48-20-4088)
- DEADON Steel Hammer, Milled Face, 22 oz. (DOS22M-HD)
- BON TOOL Bon 21-182 Ball Jointer 7/8" With Wood Handle (21-182)
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- MITUTOYO Micrometer, Non-Rotating 1-2" .00005" (406-351-30)
- MITUTOYO Electronic Digital Outside Mic (293-230-30)
- MITUTOYO Digi Crimp Height Mic 0-25Mm Ip-65 (342-271-30)
- MITUTOYO Digital Micrometer, 0 to 1", Ratchet (293-340-30)
- MITUTOYO Digital Micrometer, 0 to 1In, SPC, Friction (293-335-30)
- HHIP 0-6" 6 Piece Precision Outside Micrometer Set (4200-0011)
- Mitutoyo Precision Gauges & Accessories