Shop All Micrometers
Mitutoyo
Electronic Micrometer, 1 to 2", SPC, IP65
Mfr # 293-181-30
Zoro # G1165814
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 1 to 2"/25.4 to 50.8mm
- Features Certificate of Inspection, IP65 Waterproof, Pushbutton Controls, Origin Set, Zero Set, Function Lock, Auto Power On/Off Inch/Millimeter Conversion of Displayed Reading
- Includes (1) Battery (SR44), (1) Certificate of Inspection, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-181-30
- Zoro # G1165814
- UPC # 603908504900
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Diameter | 6.35 mm |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Description
IP65 Digital Outside Micrometer, Range 1 in to 2 in, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00005 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size SR44, Case Included Yes, Case Type Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Wrench Full Polish Metric - 16m (13-1617MM)
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.88", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AS)
- OSG Spiral Point Tap, Plug, 3 (15431)
- EXCEL BLADES #16 Stencil Blades, 5PK (20016IND)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- MITUTOYO Electronic Depth Micrometer, 0 to 6" (329-350-30)
- MITUTOYO Digital Micrometer, 0 to 1", Waterproof (293-348-30)
- MITUTOYO Micrometer, Head, 0-1" (153-302)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-1000/.01mm (137-209)
- MITUTOYO Disc Mic Non Rot Sp 0-25Mm (169-201)
- HHIP 4-5" C-Type Outside Micrometer .0001" (4200-0155)
- Mitutoyo Precision Measuring Tools