Shop All Micrometers
Mitutoyo
Electronic Micrometer, 1 to 2", 0.00005"
Mfr # 293-336-30
Zoro # G0652705
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 1 to 2"/25.4 to 50.8mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Certificate of Inspection Key, (1) Standard Bar, (1)Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-336-30
- Zoro # G0652705
- UPC # 603908362722
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Diameter | 6.35 mm |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Description
If you are looking for a coolant-proof micrometer, the Mitutoyo 293-336-30 Electronic Micrometer is just what you need. It can be used in environments exposed to cutting oil. The digital micrometer has an IP65 protection level that enables it to be used in harsh conditions where oil and other fluids are present. This product features measurement data output function which allows users to transfer measurements directly into memory of a computer or printer with a water resistant connection cable. There is also an auto power ON/OFF function that automatically turns the unit on when pressure is applied and off when pressure is released. The non slip surface employed on the frame cover and surface panel ensure stable handheld measurement. The Mitutoyo 293-336 Digital Micrometer is durable and easy to use, making it perfect for everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 13/16 in L (J49905/32ST)
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 20 in Swing, 12 Speed (354402)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (KTS510-50-N)
- MITUTOYO Parts 167-159 19" (167-159)
- MITUTOYO Tube Micrometer, Ratchet Thimble (395-363-30)
- MITUTOYO 24 to 30/.001" Outside Mic I/A (104-203)
- MITUTOYO Micrometer 0-25Mm/0.001Mm (103-129)
- MITUTOYO 11 to 12/.001" O. Mic R (103-188)
- MITUTOYO Digital Micrometer, Outside, 5 to 6", SPC (293-351-30)
- MITUTOYO 30 to 36/.001" Outside Micrometer I/A (104-204)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-25E)
- Mitutoyo Precision Gauges & Accessories