Shop All Micrometers
Mitutoyo
Electronic Micrometer, 0 to 1", Ratchet
Mfr # 293-831-30
Zoro # G2693047
original price:
$164.99
14% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Features Provided with a Zero Set and in/mm Keys, Measurement Readout with Large Characters on the LCD, No Spindle Clamp, No Data Output
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-831-30
- Zoro # G2693047
- Country of Origin Japan
- Category Micrometers
Dimensions
Battery Size | SR44 |
Dimension Type | Inch/Metric |
Spindle Diameter | 6.35 mm |
Description
The 293-831-30 Electronic Micrometer from Mitutoyo is a must-have for anyone in the construction industry. It provides accurate measurements to ensure that your work meets all standards. The Mitutoyo 293-831-30 Electronic Micrometer has a range of 0 to 1"/0 to 25.4mm, with an accuracy of +/-0.0001 in.. With a resolution of 0.00005"/0.001mm, this digital micrometer has an impressive minimum division of 0.000005". The electronic micrometer also features a ratchet thimble for added control and security while measuring objects, along with an LED display for ease of use and readability even in low light conditions. When it comes to getting accurate measurements, you will definitely want to equip yourself with the Mitutoyo 293-831-30 Electronic Micrometer.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Tool Lanyard, Black, Nylon Tubular Webbing (9076/BK)
- KIPP Pull Handles thermoplastic (K0200.140081)
- URREA Reversible ratchet with offset design 1/2" (5449G)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate (49-66-6274)
- MITUTOYO 0 to 6" H. B. Depth Micrometer (129-332)
- MITUTOYO Digital Micrometer, 0 to 1", SPC (395-351-30)
- MITUTOYO Digital Micrometer, 1 to 2In, 0.00005, SPC (293-331-30)
- MITUTOYO 30 to 36/.001" Outside Micrometer I/A (104-204)
- MITUTOYO Outside Micrometer, 0.0001" Resolution (103-931)
- MITUTOYO 500 to 600/0.01mm Outside Mike I/A (104-144A)
- MITUTOYO Micrometers, Inside, I.R. 8-20/.001" (141-121)
- Mitutoyo Precision Gauges & Accessories