Shop All Micrometers
Mitutoyo
Electronic Micrometer, 0 to 1", 0.0001"
Mfr # 293-349-30
Zoro # G3443237
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-349-30
- Zoro # G3443237
- UPC # 603908358770
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Description
IP65 Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, IP Rating IP65, SPC Output Yes, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Display Type LCD, Includes Key Spanner, Includes Battery Yes, Lock Nut Type -, Maximum Measurement - Inch 1 in, Maximum Measurement - mm 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Screed, 1 1/2" X 3 1/2" X 18 Foot Reinforced H Aluminum Welded End Cap (22-519)
- MILWAUKEE TOOL PACKOUT 3-Drawer Tool Box, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (48-22-8443)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-14-06)
- STANLEY Safety Knife Rounded Safety Blade, 6 1/2 in L (STHT10193)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-104)
- MITUTOYO Micrometer, Outside, 0-1", 0.001", ft. (102-325)
- MITUTOYO Dig Mic, Qnt, I/M 2-3 In, .00005 In, NO (293-187-30)
- MITUTOYO Inside Micrometer (141-118)
- MITUTOYO Point Micrometer, 0 to 1", 30 Deg Carbide (112-237)
- MITUTOYO Outside Micrometer, 0.0001" Resolution (103-931)
- TESA BROWN & SHARPE Outside Micrometer, Range 3" to 4" (00180073)
- Mitutoyo Precision Measuring Tools