Shop All Micrometers
Mitutoyo
Electronic Digital Micrometer, 1"
Mfr # 293-180-30
Zoro # G3330722
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Features Certificate of Inspection, IP65 Waterproof, Pushbutton Controls, Origin Set, Zero Set, Function Lock, Auto Power On/Off Inch/Millimeter Conversion of Displayed Reading
- Includes (1) Battery (SR44), (1) Certificate of Inspection, (1) Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 293-180-30
- Zoro # G3330722
- UPC # 603908504894
- Country of Origin Japan
- Category Micrometers
Dimensions
Battery Size | SR44 |
Spindle Diameter | 6.35 mm |
Dimension Type | Inch/Metric |
Description
This Mitutoyo 293-180-30 Electronic Digital Micrometer is the perfect device for measuring small objects. It has a range of 0 to 1"/0 to 25.4mm and an accuracy of +/-0.00005 in.. The digital micrometer has a resolution of 0.00005"/0.001mm, which means that it can read measurements to the hundredth decimal place. This digital micrometer also comes with a ratchet thimble, making it easy to get precise readings every time you use it. The SR44 battery is included with your purchase and provides power for up to 100 hours of continuous use before needing replacement or recharging. You can also connect this micrometer directly to your computer via its SPC output port, allowing you to easily transfer data onto your PC or laptop for storage purposes. When you need an accurate way to measure objects, the Mitutoyo 293-180-30 Electronic Digital Micrometer will provide you with just that.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 3/8"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (1650502708)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-32 (7552-3)
- DRILL AMERICA 1/2"-#10 HSS Threaded Shank Stop Countersink (TSC1/2-10)
- WERA Plain L Key, 3/16 in Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022634001)
- MITUTOYO Laser Scan Micrometer, Plain, 0.012" to 1.18", 0.000001"/0.005" (64PKA119)
- MITUTOYO Digital Micrometer, 0 to 1In, SPC, Friction (293-335-30)
- MITUTOYO Depth Micrometer, 0 to 12, 4" Base, 12 Rods (129-150)
- MITUTOYO Micrometer, Head (151-271)
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- MITUTOYO Electronic Micrometer, 0 to 1", 0.0001" (293-349-30)
- ASIMETO 3-4"/75-100mm Asimeto Coolant Proof IP65 SPC Digital Micrometer (7105045)
- Mitutoyo Precision Measuring Tools