Shop All Electronic Digital Indicators
Mitutoyo
Electronic Digital Indicator, Series 543
Mfr # 543-858A
Zoro # G6178365
product price: $936.99
/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Series 543
- Range 0 in to 2 in
- Resolution 0.001 mm, 0.00005 in, 0.0001 in, 0.01 mm, 0.0005 in, 0.001 in
- Accuracy +/-0.00012 in; +/-0.003 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 543-858A
- Zoro # G6178365
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Stem Thread Size | #4-48 UNF |
Dimension Type | Inch/Metric |
Stem Dia. | 0.375 in |
Dial Size | 66 mm W x 83.2 mm H |
Contact Point Dia. | 0.38 in |
Battery Size | SR44 |
Description
If you are looking for a high-quality backlit digital indicator, the Mitutoyo 543-558A Electronic Digital Indicator is what you need. It features all of the benefits of an electronic digital indicator, with added durability and superior accuracy. The electronic digital indicator has a total range of 0 in to 1 in., as well as a resolution of 0.001 mm, 0.00005 in., 0.0001 in., 0.01 mm, 0.0005 in., and 0.001 in.. This unit's maximum measurement is +/-0.00012" or +/-0.003 mm, while its minimum measurement is set at +/-0 mm or +/-0 cm depending on which mode it is set to use.. With the included certificate of inspection, this backlit digital indicator can be used with ease knowing that it has been tested and approved by industry professionals for quality assurance purposes before being sold to customers like yourself.. If you're looking for a durable backlit digital indicator with superb accuracy and great results every time, look no further than the Mitutoyo 543-558A Electronic Digital Indicator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Collet, ER32, 1/4in (4500563)
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Black) (OSR13220)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1110)
- ALLSOURCE Viewing Window Inner Plexiglass (41823)
- MITUTOYO Digimatic Indicator Ids (543-790B)
- MITUTOYO Digimatic Indicator, Battery (543-712B)
- MITUTOYO Digimatic Indicator, NIST, Battery (575-123CAL)
- MITUTOYO Electronic Digital Indicator, Series ID-S (543-791B-10)
- MITUTOYO Digital Indicator, 0 to 12.7mm Range, Flat (543-700B)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730AD)
- Mitutoyo Precision Measuring Tools