Shop All Electronic Digital Indicators
Mitutoyo
Electronic Digital Indicator, ID-C
Mfr # 543-722B
Zoro # G0749253
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Series 543
- Range 0 in to 1 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 543-722B
- Zoro # G0749253
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 0.375 in |
Contact Point Dia. | 0.38 in |
Stem Thread Size | #4-48 UNF |
Dimension Type | Inch/Metric |
Dial Size | 66 mm W x 83.2 mm H |
Battery Size | SR44 |
Description
Digital Indicator, Series Series 543, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.0001 in, Range 0 in to 1 in, Bezel Rotates 330 Degrees , Long Form Calibration Certificate No, Features With SPC Data Output, Includes Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. ProPEX Expander Head for M18 FUEL ProPEX Expander (49-16-2613)
- BETA Driver Torx Head, T7 (012670007)
- WIHA Adapter Blade For 4mm Micro Bits (28583)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-5/16in (810400)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-727B)
- MITUTOYO Digimatic Indicator, Battery (543-783B-10)
- MITUTOYO Digital Indicator, 0.00100.03mm Accuracy (543-302B-10)
- MITUTOYO Electronic Indicator, 0-0.500, Lug Back (543-702)
- MITUTOYO Holtest, 4" to 5", 0.00005" (468-274)
- MITUTOYO Digimatic Indicator Ids (543-790B)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-700-B50 (35-700-B50)
- Mitutoyo Precision Measuring Tools