Shop All Depth Gauges
This Product is Discontinued
Mitutoyo
Electronic Digital Depth Gage, 0 to 8 In (Discontinued)
Mfr # 547-217S
Zoro # G0270681
Free Shipping & Returns
This Product is Discontinued
Key Features
- SPC Output Yes
- Base Style Full
- Range 0 in to 8 in, 0 mm to 200 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 547-217S
- Zoro # G0270681
- UPC # 603908514893
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Base Length | 2 1/2 in |
Rod Dia. | 63.5mm |
Depth Gauge Type | Extension |
Rod Lengths Included | 1/2 in, 1 in, 2 in, 4 in |
Stroke Length | 1/2 in |
Battery Size | SR44 |
Rod Diameter | 0.200 in |
Dimension Type | Inch/Metric |
Description
Digital Depth Gage, Electronic, Absolute, Range 0 to 8 In./mm, Resolutions 0.0005/0.01 In./mm, Base Length 2.5 In., Number of Measuring Rods 4, Hardened, Ground and Lapped Base, Includes Fitted Case, Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.