Shop All Digital Calipers
Mitutoyo
Electronic Digital Caliper, 0 to 8 In
Mfr # 700-123-10
Zoro # G2041164
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.005 in, +/-0.20 mm
- Features Control Buttons on Face, Zero/On, Off and Inch/mm
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 700-123-10
- Zoro # G2041164
- UPC # 603908520733
- Country of Origin Switzerland
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Battery Size | SR44 |
Measures Outside Dimension | Yes |
Jaw Depth - Upper Jaw | 21/32 in |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Description
4-Way DIY Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output No, Accuracy +/-0.005 in, +/-0.20 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 37/64 in, Long Form Calibration Certificate No, Features Control Buttons on Face, Zero/On, Off and Inch/mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz w/Lock, 2.56 In, 10.50 (235-UR)
- HHIP 3 Piece Pin Chuck Set (3700-0501)
- IRWIN Power Pole Auger Bit, 13/16 In, 29 In L (47013)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- MITUTOYO Digital Caliper, 0.01mm, 67 IP (550-311-20)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-754-20CAL)
- MITUTOYO Digimatic Caliper 12In. W/Od And Id Car (500-168-30)
- MITUTOYO Absolute Digital Caliper, 0" to 8" (500-172-30CAL)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-164-30)
- MITUTOYO Digital Caliper, 1-9/16" Jaw Depth, Steel (573-734-20)
- FOWLER 12"/300mm Economy Digital Caliper (541001122)
- Mitutoyo Digital Calipers