Shop All Digital Calipers
This Product is Discontinued
Mitutoyo
Electronic Digital Caliper, 0 to 6 In (Discontinued)
Mfr # 700-113-10
Zoro # G2295194
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.001"/0.1mm
- Accuracy +/-0.005"/0.2mm
- Features LCD Screen
- Jaw Depth 1-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 700-113-10
- Zoro # G2295194
- UPC # 603908520795
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1-9/16" |
Details
Caliper Grouping | Digital Caliper |
Resolution | 0.001"/0.1mm |
Accuracy | +/-0.005"/0.2mm |
Features | LCD Screen |
Caliper Material | Stainless Steel |
IP Rating | Not Rated |
Caliper Range | 0 to 6"/0 to 150mm |
SPC Output | No |
Long Form Calibration Certificate | No |
Item | Digital Caliper |
Absolute Positioning | Yes |
Range | 0-6"/0-150mm |
Description
Digital Caliper, Caliper Range 0-6 in/0-150 mm, Resolution 0.001 in/0.10 mm, IP Rating Not Rated, SPC Output No, Accuracy +/-0.005 in/0.20 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 9/16 in, Long Form Calibration Certificate No, Features Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.