Shop All Edge and Center Finders
Mitutoyo
Edge Finder, Single, Cylindrical, 0.500 Tip
Mfr # 050109
Zoro # G1484174
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Type Single,Cylindrical
- Tip Dia. (In.) 0.5
- Shank Dia. (In.) 0.500
- Construction Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 050109
- Zoro # G1484174
- Country of Origin India
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.5 |
Shank Dia. (In.) | 0.500 |
Tip Diameter | 0.5 in (Cylinder) |
Shank Diameter | 1/2 in |
Details
Item | Edge Finder |
End Type | Single,Cylindrical |
Construction | Steel |
Number of Pieces | 1 |
Tip Shape | Cylindrical |
Single or Double End | Single End |
Description
The MITUTOYO 050109 Edge Finder is the perfect tool for checking if surfaces are perfectly straight. This cylindrical edge finder has a 0.5 tip diameter and is made of steel. The end type is single, cylindrical and it has a 1/2 in shank diameter. It also has a 0.5 in tip diameter and its shank diameter is 0.500 in. The single or double end of this edge finder allows you to use it on any job site, regardless of your project's needs. When it comes to making sure your projects are accurate, the MITUTOYO 050109 Edge Finder will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Engraving Tool, Carbide, 0.005 In, 60 Deg (37-01)
- STARRETT Steel Protractor, Rectangular, 6 In (C183)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #14 (44084)
- L.H. DOTTIE L.H. Dottie 1100' Pink Twisted Nylon Twine (N18P)
- MITUTOYO Edge Finder, Single, 0.500 Shank, 0.200 Tip (050102)
- MITUTOYO Edge Finder, Single, 0.375 Shank, 0.200 Tip (050101)
- MITUTOYO Edge Finder, Double, Cylindrical/Conical (050104)
- MITUTOYO Edge Finder, Double End (050110)
- MITUTOYO Center Finder (050103)
- MITUTOYO CENTER FINDER (985-144)
- STARRETT Wiggler/Center Finder Set w/Case (S828HZ)
- Mitutoyo Edge and Center Finders