Shop All Edge and Center Finders
Mitutoyo
Edge Finder, Single, 0.375 Shank, 0.200 Tip
Mfr # 050101
Zoro # G2930024
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Single,Cylindrical
- Tip Dia. (In.) 0.2
- Shank Dia. (In.) 0.375
- Construction Steel
- Tip Diameter 0.2 in 0.2 in (Cylinder)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 050101
- Zoro # G2930024
- UPC # 603908009634
- Country of Origin United States
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.2 |
Shank Dia. (In.) | 0.375 |
Tip Diameter | 0.2 in 0.2 in (Cylinder) |
Shank Diameter | 3/8 in |
Details
Item | Edge Finder |
End Type | Single,Cylindrical |
Construction | Steel |
Number of Pieces | 1 |
Tip Shape | Cylindrical |
Single or Double End | Single End |
Description
Edge Finder, Construction Steel, Includes -, Number of Pieces 1, Single or Double End Single End, Tip Diameter 0.2 in 0.2 in (Cylinder), Tip Shape Cylindrical, Features -, Shank Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.239 In, Black (911223900)
- URREA 6" adjustable wrench chrome-plated (706)
- FACOM Open End Wrench, Black, 36mm x 12-13/32 in (FM-45.36)
- CTA MANUFACTURING PRY BAR PLASTIC XL (CTA5160)
- MITUTOYO CENTER FINDER (985-144)
- MITUTOYO Edge Finder, Single, 0.500 Shank, 0.200 Tip (050102)
- MITUTOYO Edge Finder, Double, Cylindrical/Conical (050104)
- MITUTOYO Edge Finder, Double End (050110)
- MITUTOYO Center Finder (050103)
- MITUTOYO Edge Finder, Single, Cylindrical, 0.500 Tip (050109)
- H & H INDUSTRIAL PRODUCTS 10 X 10mm Z-Type Edge Finder (4406-0047)
- Mitutoyo Edge and Center Finders