Shop All Edge and Center Finders
Mitutoyo
Edge Finder, Double End
Mfr # 050110
Zoro # G2862623
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Double
- Tip Dia. (In.) 0.2/0.5
- Shank Dia. (In.) 0.500
- Includes Case
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 050110
- Zoro # G2862623
- Country of Origin United States
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.2/0.5 |
Shank Dia. (In.) | 0.500 |
Shank Diameter | 1/2 in |
Tip Diameter | 0.2 in (Cylinder) |
Details
Item | Edge Finder |
End Type | Double |
Includes | Case |
Construction | Steel |
Tip Shape | Cylindrical |
Single or Double End | Double End |
Includes Case | Yes |
Number of Pieces | 1 |
Description
The MITUTOYO 050110 Edge Finder is the perfect tool for checking your work. It has a double end, making it versatile and practical. This edge finder features a double end that allows you to measure from different angles with ease. The cylindrical tip is 0.2 in in diameter and offers accurate measurements on flat surfaces as well as cylinders of various sizes. The steel construction makes this edge finder durable and long lasting. You can use this edge finder with 1/2 in shank diameter tools such as vernier calipers, dial indicators, height gages and more. The MITUTOYO 050110 Edge Finder is a high quality tool that will prove useful for any job requiring precision measurements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5-1/2" External Circlip Pliers, Plastic Grip (46 11 A1)
- MAKITA Cordless Rebar Cutter, 18V DC, Li-Ion Battery, 18V LXT Series (XCS01T1)
- ECLIPSE Bolt Cutters Tubular Handles 24" (ETBC24)
- ZORO SELECT Chipping Hammer, Cone & Chisel (19N775)
- MITUTOYO CENTER FINDER (985-144)
- MITUTOYO Edge Finder, Single, 0.500 Shank, 0.200 Tip (050102)
- MITUTOYO Edge Finder, Single, Cylindrical, 0.500 Tip (050109)
- MITUTOYO Edge Finder, Single, 0.375 Shank, 0.200 Tip (050101)
- MITUTOYO Edge Finder, Double, Cylindrical/Conical (050104)
- MITUTOYO Center Finder (050103)
- HAIMER Edge Finder, 124mm L, 0.15" Tip dia. (80.360.00NG)
- Mitutoyo Precision Measuring Tools