Shop All Edge and Center Finders
Mitutoyo
Edge Finder, Double, Cylindrical/Conical
Mfr # 050104
Zoro # G0950792
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Double,Cylindrical/Conical
- Tip Dia. (In.) 0.2
- Shank Dia. (In.) 0.500
- Construction Steel
- Tip Diameter 0.2 in (Cylinder)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 050104
- Zoro # G0950792
- UPC # 603908009665
- Country of Origin United States
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.2 |
Shank Dia. (In.) | 0.500 |
Tip Diameter | 0.2 in (Cylinder) |
Shank Diameter | 1/2 in |
Details
Item | Edge & Center Finder |
End Type | Double,Cylindrical/Conical |
Construction | Steel |
Tip Shape | Conical, Cylindrical |
Number of Pieces | 1 |
Single or Double End | Double End |
Description
When you need to find the edge or center of a cylindrical object, this Mitutoyo 050104 Edge Finder is the tool for the job. It features a double end with cylindrical and conical tips. The steel construction ensures durability and long life. The 0.2 in tip diameter allows you to easily locate edges or centers on your objects. Its double end has both cylindrical and conical tips, allowing you to work with various shapes of objects. It also has a 1/2 in shank diameter and 0.500 in shank diameter respectively, so it can be attached to many types of measuring tools. When working with cylindrical objects, use this Mitutoyo Edge Finder as your guide for finding an edge or center quickly and accurately every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS JK 130-J33 Medium Duty Industrial Keyless 13mm Chuck (33364)
- DORIAN Knurling Tool, Self-Centering, 4 In OAL (SSCK-50-2)
- HHIP 1/8-1/2" 6 Piece 4-Flute M2 Ball Nose End Mill Set (8001-0007)
- HORIZON TOOL LIGHT DUTY SLIDE HAMMER AND PULLER SET, 14 PIECE (CAL49700)
- MITUTOYO Edge Finder, Single, 0.500 Shank, 0.200 Tip (050102)
- MITUTOYO Edge Finder, Single, 0.375 Shank, 0.200 Tip (050101)
- MITUTOYO Edge Finder, Double End (050110)
- MITUTOYO Edge Finder, Single, Cylindrical, 0.500 Tip (050109)
- MITUTOYO CENTER FINDER (985-144)
- MITUTOYO Center Finder (050103)
- H & H INDUSTRIAL PRODUCTS 10 X 4mm Z-Type Edge Finder (4406-0046)
- Mitutoyo Precision Measuring Tools