Shop All Precision Measuring Accessories
Mitutoyo
Durometer, Shore D Compact, Dial, Hh-337-01
Mfr # 811-337-11
Zoro # G7792710
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features durometers for rubber and plastic hardness testing
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 811-337-11
- Zoro # G7792710
- UPC # 603908598602
- Country of Origin Japan
- Category Precision Measuring Accessories
Details
Item | HH-337-01 DIAL DUROMETER SHORE D COMPACT DIN SPEC |
Special Features | durometers for rubber and plastic hardness testing |
Color | Black |
Description
Durometer,Shore D Compact,Dial,Hh-337-01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drive Pin Punch, 4" L, 3/16" Tip Size (565E)
- ACEDS Bosch Masonry Bit Set - 14 Piece (2468775)
- WESTWARD Flexible Magnet, Neodymium, 20 In (4FPU8)
- NORTON ABRASIVES SAW BLADE CONT RIM 4.5"" (07660701194)
- MITUTOYO Mu-Checker M-562 (519-562A)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- MITUTOYO Height Gage, Adaptor, mm (12AAA222)
- MITUTOYO Optical Flat (158-122)
- MITUTOYO Magnetic Stand Adaptor, 3/8" dia. (12AAA220)
- HHIP USA Made 3 Piece Extension Point Kit (4401-0433)
- Mitutoyo Set Up & Alignment Tools