Shop All Precision Measuring Accessories
Mitutoyo
Durometer, Shore A Compact, Dial, Hh-335-01
Mfr # 811-335-11
Zoro # G7792589
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3
- Color Black
- Width (In.) 10.5
- Length (In.) 4.5
- Special Features durometers for rubber and plastic hardness testing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 811-335-11
- Zoro # G7792589
- UPC # 603908606901
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 3 |
Width (In.) | 10.5 |
Length (In.) | 4.5 |
Details
Item | HH-335-01 DIAL DUROMETER SHORE A COMPACT DIN SPEC |
Color | Black |
Special Features | durometers for rubber and plastic hardness testing |
Description
Durometer,Shore A Compact,Dial,Hh-335-01
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Drilling And Holemaking, COLLET MZ9-66 (63206066008)
- DRILL AMERICA m64x6 HSS Metric Hand Tap (DWTSMT64X6)
- MILWAUKEE TOOL M18 FUEL Utility Fencing Stapler Kit (2843-22)
- KO-KEN Socket Whitworth 5/16 12 Point 37mm 1/2 Sq. Drive (4405W-5/16)
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- MITUTOYO Dial Indicator, Holder, mm (12AAA792)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- MITUTOYO Mu-Checker M-562 (519-562A)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- MITUTOYO Small Hole Detector, 4.5mm dia. (178-392)
- AMPG Transfer Screw Set, 1/4-28 (ZTP1428)
- Mitutoyo Precision Measuring Accessories