Shop All Electronic Digital Indicators
Mitutoyo
Dtg-50N
Mfr # 546-115
Zoro # G7781687
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features can measure dynamic tension in Newton (N) units
- Overall Width 3.5
- Weight 0.5
- Overall Length 5
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 546-115
- Zoro # G7781687
- UPC # 603908330486
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Overall Width | 3.5 |
Overall Length | 5 |
Width | 3.5 |
Length | 5 |
Overall Height | 2 |
Height | 2 |
Details
Item | DTG-50N |
Features | can measure dynamic tension in Newton (N) units |
Weight | 0.5 |
Standards | 0.06N - 0.5N |
Color | Black |
Description
Dtg-50N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 3/8", Hi-Polish (1212NRC)
- KLEIN TOOLS Ratcheting Box Wrench 13/16 x 7/8-Inch (68206)
- DRILL AMERICA 1/4"-18 HSS 4 Flute Pipe Tap (T/A64006)
- MILWAUKEE TOOL Fine Stranded Wire Cutting Jaw for M18 FORCE LOGIC Cable Cutter (49-16-2778)
- MITUTOYO Digital Indicator w/Cert, 0.5 In (543-793-10CAL)
- MITUTOYO Digimatic Indicator, Id-C125Mxb (543-721B)
- MITUTOYO Digimatic Indicator, Idu 0.01-25Mm (575-121)
- MITUTOYO Electronic Indicator, 0-0.500, Lug Back (543-702)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- MITUTOYO Electronic Digital Indicator, ID-U (575-123)
- FOWLER X-Proof Water Resistant Indicator Set (525851550)
- Mitutoyo Indicators, Indicator Holders & Accessories