Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Dsg, 275
Mfr # 201-111
Zoro # G7769979
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2
- Width (In.) 1.5
- Features both front edges of the anvil are chamfered for easy insertion
- Color Blue
- Standards 250 - 275mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 201-111
- Zoro # G7769979
- UPC # 603908065418
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 2 |
Width (In.) | 1.5 |
Overall Width | 1.5 |
Overall Height | 1 |
Overall Length | 2 |
Height | 1 |
Details
Item | DSG-275 |
Features | both front edges of the anvil are chamfered for easy insertion |
Color | Blue |
Standards | 250 - 275mm |
Weight | 2 |
Description
Dsg,275
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 12.5mm (47916)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 10992 (10992)
- TRUE TEMPER Gooseneck Wrecking Bar, 1/2 In. W (1169400)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3 In, 3/8 (GL6X3000R----X0)
- MITUTOYO Bore Gage CG, 35AX/2109AB-10 (511-721-20)
- MITUTOYO Dial Bore Gage, 6.5-10 In, 0.0001 In Res (511-755-20)
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- MITUTOYO Bore Gage 0.146-0.287" w/ Dial indicator (526-156-21)
- MITUTOYO Bore Gage CG, 2.5"AX/2922AB (511-742-20)
- MITUTOYO Telescoping Gage, 2-1/4 to 3-1/2 In, Steel (155-125)
- ASIMETO 0.7-1.5" x 0.0001" Asimeto Dial Bore Gauge (7483211)
- Mitutoyo Hole, Drill, Bore, and Wire Gauges