Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Dsg, 250
Mfr # 201-110
Zoro # G7769960
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2
- Width (In.) 1.5
- Features both front edges of the anvil are chamfered for easy insertion
- Color Blue
- Overall Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 201-110
- Zoro # G7769960
- UPC # 603908065401
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 2 |
Width (In.) | 1.5 |
Overall Length | 2 |
Overall Width | 1.5 |
Overall Height | 1 |
Height | 1 |
Details
Item | DSG-250 |
Features | both front edges of the anvil are chamfered for easy insertion |
Color | Blue |
Standards | 225 - 250mm |
Weight | 2 |
Description
Dsg,250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive Shallow Impact Socket Set, SAE, 12 pcs (CP53000-12SS)
- RIDGID Chain Wrench, Pipe Cap. 2 to 5 in. (C-14)
- DEWALT COMBO HAMMER 1-9/16" SDS MAX (DWD25481K)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 5-in-1, Phillips, Slotted Bits (32476)
- MITUTOYO Cg, 10"AX (511-735)
- MITUTOYO Cg, 6"AX (511-733)
- MITUTOYO Bore Gage CG, 35AX/2109AB-10 (511-721-20)
- MITUTOYO Mechanical Bore Gage, 0.4-0.7 in Range (526-123-20)
- MITUTOYO Bore Gage CG, 1.4, 2.5, 6"AX/2922AB (511-931-20)
- MITUTOYO Cg, 35AX (511-701)
- MITUTOYO Gage, Wire, #0-36 Range (950-202)
- Mitutoyo Precision Measuring Tools