Shop All Punch & Chisel Sets
Mitutoyo
Drive Pin Punch Set, 5 Pieces, Steel
Mfr # 985-118
Zoro # G3360926
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Features Drive Pins in This Punch Set Help to Drive Out Difficult Pins and Rivets
- Length 8 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 985-118
- Zoro # G3360926
- UPC # 603908369097
- Country of Origin India
- Category Punch & Chisel Sets
Dimensions
Length | 8 in |
Sizes Included | 1/8-3/8 in |
Blade Width | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Overall Length | 8 in |
Tip Size | 1/8 in, 3/8 in |
Tip Diameter | 1/8 in, 3/8 in |
Description
The Mitutoyo 985-118 Drive Pin Punch Set contains a set of five high-quality tools that can handle various tasks. These steel pin punches have an 8 in. straight wireway and are Tether Capable, so you can tether them to your workbench. The punch set includes a 2-piece design with a total length of 8 in. They are made from steel for strength and durability. Each punch has the size range from 1/8 to 3/8 in., making it easy to get the job done right every time. If you want a reliable punch set that will make light work of your projects, then this Mitutoyo 985-118 Drive Pin Punch Set is definitely for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk, Waterproof, Blue, 8 oz. (PM8BLUE)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x3)
- HYDE Putty Knife, Flexible, 1-1/2", SS (06108)
- KIPP Cam Lever Adjustable S9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.9511103X10)
- MITUTOYO Drive Pin Punch Set, 8 Pieces, Steel (985-119)
- MITUTOYO Center Punch Set W/Pouch, 3 and 4 In, 5 Pc (985-138)
- MITUTOYO Drive Pin Punch Set, 8 Pieces, Brass (985-120)
- MAYHEW PUNCH Brass Drift 3pc Set (MY61360)
- TEKTON Punch and Chisel Set with Pouch, 20-Piece (Center, Solid, Pin, Chisel) (PNC99101)
- H & H INDUSTRIAL PRODUCTS 3 X 3 X 3" Dapping Block Square With Brass 22-62.5MM Cavaties (8606-3412)
- K-TOOL INTERNATIONAL Pin Punch, 1/8" (KTI-72912)
- Mitutoyo Punch & Chisel Sets