Shop All Precision Measuring Accessories
Mitutoyo
DM Scale Unit, Multi-Function, 600mm
Mfr # 572-465
Zoro # G7782752
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length (In.) 33
- Height (In.) 2
- Width (In.) 5.5
- Special Features Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 572-465
- Zoro # G7782752
- UPC # 603908487005
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 33 |
Height (In.) | 2 |
Width (In.) | 5.5 |
Details
Item | 600MM DM SCALE UNIT/MULTI-FUNCTION |
Color | Black/Yellow |
Special Features | Digimatic Scale Unit is safely embedded in the hardened stainless steel blade |
Description
DM Scale Unit,Multi-Function,600mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Bent Scraper, 3" (397)
- GLOBAL INDUSTRIAL Rubber Mallet, 13L (502581)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1x36 In (48-20-3956)
- HHIP 8" D1-6 3-Jaw Camlock Lathe Chuck (3900-4608)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO Adapter, 5C At100/0.005mm Old Count (09AAA198)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- MITUTOYO U-Wave Receiver, Wireless SPC (02AZD810D)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-625)
- MITUTOYO Combination C and N Diamond Indenter (64BAA071)
- STM 50mm Electronic Tool Length Setter (337976)
- Mitutoyo Set Up & Alignment Tools