Shop All Precision Measuring Accessories
Mitutoyo
DM Scale Unit, Multi-Function, 450mm
Mfr # 572-564
Zoro # G7782868
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2
- Color Black/Yellow
- Special Features Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
- Length (In.) 33
- Width (In.) 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 572-564
- Zoro # G7782868
- UPC # 603908396765
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2 |
Length (In.) | 33 |
Width (In.) | 5.5 |
Details
Item | 450MM DM SCALE UNIT/MULTI-FUNCTION |
Color | Black/Yellow |
Special Features | Digimatic Scale Unit is safely embedded in the hardened stainless steel blade |
Description
DM Scale Unit,Multi-Function,450mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH TAPER 1/2 DIA PT 1980 (MY31980)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No3/16 (185-4X)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0180", Material - Machining: Carbide (17018)
- BON TOOL Bon 24-122 Screed, 3/4" X 4" X 10 Foot Reinforced H Aluminum (24-122)
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 48"X10" (64PKA044A)
- MITUTOYO U-Wave Receiver, Wireless SPC (02AZD810D)
- MITUTOYO USB-ITN-A (06AFM380A)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- Mitutoyo Set Up & Alignment Tools