Shop All Precision Measuring Accessories
Mitutoyo
Display Unit, Lsm-501S, Fda, Lsm-6200
Mfr # 64PKA118
Zoro # G7792832
product price: $10,193.99
/ea
Free Shipping & Returns
$10,193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features high-accuracy non-contact measuring system
- Color Black
- Standards .002" to .4" (0.05 to 10mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA118
- Zoro # G7792832
- UPC # 603908586753
- Country of Origin Japan
- Category Precision Measuring Accessories
Details
Item | LSM-501S (FDA) W/LSM-6200 DISPLAY UNIT |
Special Features | high-accuracy non-contact measuring system |
Color | Black |
Standards | .002" to .4" (0.05 to 10mm) |
Description
Display Unit,Lsm-501S,Fda,Lsm-6200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE DynaFile II Contact Arm Assembly (11394)
- ZORO SELECT Lifting Retrieving Magnet, 150 lb. Pull (07542)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/8 (38346)
- PICARD Blacksmith Tongs, Wolf Jaw, 24" (04900-600)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- MITUTOYO Tip, 1.5 (124-821)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- MITUTOYO SPC Cable, 80 In, For 543 IDF Series (965014)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- STARRETT Jack Screw Set, 2-1/4 to 3-3/8 In, 6 Pcs (S190)
- Mitutoyo Set Up & Alignment Tools