Shop All Micrometers
Mitutoyo
Disc Mic Non Rot Sp 0-25Mm
Mfr # 169-201
Zoro # G0971139
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Features The Disk Micrometer is Designed to Easily Measure Root Tangent Length of Spur Gears and Helical Gears, Non-rotating Spindle Eliminates Torque on Workpiece, Ratchet Stop for Constant Force
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
- Spindle Disc, Non Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 169-201
- Zoro # G0971139
- Country of Origin Japan
- Category Micrometers
Details
Item | Disk Micrometer |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | The Disk Micrometer is Designed to Easily Measure Root Tangent Length of Spur Gears and Helical Gears, Non-rotating Spindle Eliminates Torque on Workpiece, Ratchet Stop for Constant Force |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case |
Spindle | Disc, Non Rotating |
Anvil | Disc |
Thimble | Ratchet |
Description
Disc Mic Non Rot Sp 0-25Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Wobble Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761W)
- IRWIN Locking Sheet Metal Clamp, 9", 3/8" Cap. (251)
- LINK #6 HSS Se .140x11/32 Drill 5/16x1-3/4 Body 1/4x5/8 Shank Tin Coat (55-TN-190)
- DRILLCO 1/8, JOBBER LENGTH DRILL - 100SE (100SE108)
- MITUTOYO Measured Head Point, 2" to 4", 0.00005"/0.001mm (04AZA754)
- MITUTOYO 172 to 200/0.01mm Outside Micrometer (103-144-10)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- MITUTOYO 8 to 9"/.001" O. Mic R (103-185)
- MITUTOYO Micrometer, Non-Rotating 1-2" .00005" (406-351-30)
- MITUTOYO Electronic Digital Micrometer, 1" (293-180-30)
- MITUTOYO Mic Head, 13mm S/Lck (148-506)
- Mitutoyo Precision Measuring Tools