Shop All Micrometers
Mitutoyo
Digital Tubing Mic
Mfr # 295-314
Zoro # G7772079
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Operation Mechanical
- Features Designed to Measure the Wall Thickness of Various Tubing, Ratchet Stop for Constant Force
- Includes (1) Digit Counter, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 295-314
- Zoro # G7772079
- UPC # 603908094869
- Country of Origin Japan
- Category Micrometers
Details
Item | Tube Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Operation | Mechanical |
Features | Designed to Measure the Wall Thickness of Various Tubing, Ratchet Stop for Constant Force |
Includes | (1) Digit Counter, (1) Fitted Plastic Case |
Spindle | Flat |
Anvil | Spherical |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Digital Tubing Mic, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive 13 1/2 in Extended Reach High Speed Ratchet (2569-20)
- DRILLCO 1/2-13, CARBON TAPER TAPS - 2000C (20C132CT)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #7, 2-1/2" O.D. (C67228)
- BON TOOL Bon 11-902 Square Bead Jointer, 1/2" X 1/4", Wood Handle (11-902)
- MITUTOYO Micrometer, V-Anvil, 3-Flute, .05-.6" (314-361-30)
- MITUTOYO 28 to 32/.001" Outside Micrometer I/A (104-156)
- MITUTOYO Digital Micrometer, 1 to 2In, 0.00005, SPC (293-331-30)
- MITUTOYO Micrometer, 3 to 4", 0.0001, Ratchet (103-218)
- MITUTOYO Mic Head, S/Face, 0-1", 0.001" (150-812)
- MITUTOYO Electronic Micrometer, 3 to 4", 0.00005" (293-347-30)
- STARRETT Can Seam Micrometer, 0-0.375" (208Z)
- Mitutoyo Micrometers & Sets