Shop All Thickness Gauges
Mitutoyo
Digital Thickness Gage, 0 to 0.470In
Mfr # 547-520SCAL
Zoro # G1023303
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Contact Dia. 0.394 in
- Resolution (In.) 0.00050
- Throat Depth 4.7 in
- Accuracy +/-0.001 in
- Long Form Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 547-520SCAL
- Zoro # G1023303
- Country of Origin Japan
- Category Thickness Gauges
Dimensions
Flat Contact Dia. | 0.394 in |
Throat Depth | 4.7 in |
Battery Size | Silver Oxide Cell SR44 |
Dimension Type | Inch/Metric |
Anvil Diameter | 0.394 in |
Description
Digital Thickness Gauge, Resolution 0.0005 in, 0.01 mm, Accuracy +/-0.001 in, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate Yes, Actuation Type Trigger, Anvil Shape Flat, Contact Material Ceramic, Dimension Type Inch/Metric, Maximum Measurement - Inch 0.4700 in, Maximum Measurement - mm 12 mm, Minimum Measurement - Inch 0.0005 in, Minimum Measurement - mm 0.01 mm, Operation Type Digital, Range 0 in to 1/2 in, 0 mm to 12 mm, Throat Depth 4.7 in, Anvil Diameter 0.394 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL All Purpose Dremel Accessory Set, 160 Pc (710-08)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28726)
- PROTO Adjustable Wrench, Alloy Steel, 12.1 in L (J712SLA)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- MITUTOYO Digimatic Thickness Gage, Ids Type (547-516S)
- MITUTOYO Dial Thickness Gage, Flat, 10mm x 0.01mm (7301A)
- MITUTOYO Thickness Gage, Steel, 0 to 0.47 Range (547-561S)
- MITUTOYO Thickness Gage, Range 0 -.47 In, NIST (547-500SCAL)
- MITUTOYO Dial Thickness Gauge (7300A)
- MITUTOYO Dial Thickness Gage, Flat, 0-0.0500 In (7326ACAL)
- PHASE II Coating Thickness Gauge, 0-50 mils, 0.1um Resolution (PTG-4000)
- Mitutoyo Precision Measuring Tools