Shop All Digital Scale Units
Mitutoyo
Digital Scale Unit, 8 In, Horizontal
Mfr # 572-212-30
Zoro # G0848416
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Function, Horizontal
- Range (In./mm) 8/200
- Resolution (In./mm) 0.0005/0.01
- Output SPC
- Overall Length (In./mm) 12.244/311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 572-212-30
- Zoro # G0848416
- UPC # 603908450917
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Overall Length (In./mm) | 12.244/311 |
Beam Length (In./mm) | 11.299/287 |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Overall Length | 12.244 in/311 mm |
Beam Length | 11.299 in/287.00 mm |
Description
The MITUTOYO 572-212-30 Digital Scale Unit is a high-quality, single function unit that offers all the functions you need to get your job done. This horizontal digital scale unit has an 8 in range with 0.001 in/0.03 mm accuracy. It also features origin set, zero setting, power on/off, presetting and data hold functions as well as data output. The linear encoder type is electrostatic capacitance for faster response time and more accurate measurements. With its easy to use controls and clear display screen, the MITUTOYO Digital Scale Unit is an efficient tool that will help you complete your projects quickly and accurately.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Sledge Hammer, 6 lb., Hickory, 36 (20184800)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-11' 6)
- L.H. DOTTIE L.H. Dottie 1-3/8'' Tip Bit (RTTP6030)
- DRILL AMERICA 3/4"-16 1-1/2"OD HSS Round Adjustable Die (DWTH112-3416)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058B)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- MITUTOYO Digital Readout Mill Pkg, 16x36 In (64PKA062A)
- ACTI Outdoor Mini Dome With D/N, Adaptive Ir, (A94-B)
- Mitutoyo Set Up & Alignment Tools