Shop All Digital Scale Units
Mitutoyo
Digital Readout Mill Pkg, 16x36 In
Mfr # 64PKA062A
Zoro # G2584881
product price: $1,544.99
/ea
Free Shipping & Returns
$1,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear Scale Kit with KA Counter and 2 Scales
- Includes (1) DRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets
- For Use With Lathes, Milling Machines
- Width (In.) 36
- Length (In.) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA062A
- Zoro # G2584881
- UPC # 603908602316
- Country of Origin Multiple
- Category Digital Scale Units
Dimensions
Width (In.) | 36 |
Length (In.) | 16 |
Overall Length | 36 in |
Details
Item | Digital Readout Scale & Counter DRO Mill Kit |
Type | Linear Scale Kit with KA Counter and 2 Scales |
Includes | (1) DRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets |
For Use With | Lathes, Milling Machines |
IP Rating | IP67 |
Maximum Measurement - Inch | 36 in |
Effective Range | 36 in x 16 in |
Detection Type | Electromagnetic Induction |
Includes Signal Cable | Yes |
Display Type | LED |
Resolution | 0.0001 in |
Beam Thickness | 0 in |
Compatible Interface or Counter | KA-200 |
Data Output Type | Cable |
Description
The Mitutoyo 64PKA062A Digital Readout Mill Pkg is a digital scale unit that will give you an accurate reading for your measuring tasks. This digital readout mill package comes with 2 scales, which are the KA counter and 16x36 in. linear scale. The electronic linear encoder is installed on the 16x36 in. scale to provide you with measurements up to 36 in. The 0.0001 resolution ensures accuracy for all your measuring tasks, while the electromagnetic induction detection provides faster response time and better reliability than traditional mechanical contact type scales. As one of the best digital readout mill packages available today, this Mitutoyo product offers value for money.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182009)
- DRILL AMERICA 3/8in-16 X 6in UNC HSS Under Shank Pulley Tap (DWTET6X3/8-16SS)
- MARSHALLTOWN Marshalltown BT10 10 in. Blade Brick Trowel (2369528)
- WESTWARD Wrench, Combination/Stubby, SAE, 11/16" (54PP19)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- MITUTOYO At113,800mm (539-215-30)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- ACTI Security Surveillance Outdoor Zoom Bulle (I42)
- Mitutoyo Precision Measuring Tools