Shop All Digital Scale Units
Mitutoyo
Digital Readout Mill Kit, 12 x 30In
Mfr # 64PKA058C
Zoro # G1683717
original price:
$1,880.48
17% off
new price: $1,555.99
/ea
Free Shipping & Returns
$1,555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear Scale Kit with KA Counter and 2 Scales
- For Use With Lathes, Milling Machines
- Width (In.) 30
- Length (In.) 12
- Includes (1) DRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA058C
- Zoro # G1683717
- UPC # 603908554165
- Country of Origin Multiple
- Category Digital Scale Units
Dimensions
Width (In.) | 30 |
Length (In.) | 12 |
Overall Length | 30 in |
Details
Item | Digital Readout Scale & Counter DRO Mill Kit |
Type | Linear Scale Kit with KA Counter and 2 Scales |
For Use With | Lathes, Milling Machines |
Includes | (1) DRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets |
Display Type | LED |
Effective Range | 30 in x 12 in |
Includes Signal Cable | Yes |
Resolution | 0.0001 in |
Beam Thickness | 0 in |
Maximum Measurement - Inch | 30 in |
Detection Type | Electromagnetic Induction |
Data Output Type | Cable |
IP Rating | IP67 |
Compatible Interface or Counter | KA-200 |
Description
Digital Readout Scale & Counter DRO Mill Kit, Resolution 0.0001 in, IP Rating IP67, Data Output Type Cable, Detection Type Electromagnetic Induction, Effective Range 30 in x 12 in, Maximum Measurement - Inch 30 in, Beam Thickness 0 in, Compatible Interface or Counter KA-200, Display Type LED, For Use With Lathes, Milling Machines, Includes (1) DRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets, Includes Signal Cable Yes, Overall Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #47 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN2)
- ROBERTS Carpet Heat Bond Iron, 120V (10-282G-2)
- STAHLWILLE TOOLS Open ended insert tool Size 36 mm Size of mount 22x28 mm (58211036)
- DAYTON Bench Buffer, 3450 Max. rpm, 1 Phase, 60 Hz (499F68)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- MITUTOYO CalIPer, At715-250 (209-933)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-820R)
- ACTI Outdoor Mini Dome With D/N, Adaptive Ir, (A94-B)
- Mitutoyo Digital Scale Units