Shop All Precision Measuring Accessories
Mitutoyo
Digital Readout Lathe Kit, 110V, 14x40In
Mfr # 64PKA052A
Zoro # G5767562
product price: $1,539.99
/ea
Free Shipping & Returns
$1,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear Scale Kit with KA Counter and 2 Scales
- Includes (1) DRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets
- For Use With Lathes, Milling Machines
- Width (In.) 40
- Power Source 110V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA052A
- Zoro # G5767562
- Country of Origin Multiple
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 40 |
Length (In.) | 14 |
Overall Length | 40 in |
Details
Item | Digital Readout Scale & Counter Lathe Kit |
Type | Linear Scale Kit with KA Counter and 2 Scales |
Includes | (1) DRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets |
For Use With | Lathes, Milling Machines |
Power Source | 110V AC |
Maximum Measurement - Inch | 40 in |
IP Rating | IP67 |
Data Output Type | Cable |
Effective Range | 40 in x 14 in |
Beam Thickness | 0 in |
Resolution | 0.0001 in |
Detection Type | Electromagnetic Induction |
Includes Signal Cable | Yes |
Display Type | LED |
Compatible Interface or Counter | KA-200 |
Description
Digital Readout Scale & Counter Lathe Kit, Resolution 0.0001 in, IP Rating IP67, Data Output Type Cable, Detection Type Electromagnetic Induction, Effective Range 40 in x 14 in, Maximum Measurement - Inch 40 in, Beam Thickness 0 in, Compatible Interface or Counter KA-200, Display Type LED, For Use With Lathes, Milling Machines, Includes (1) DRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets, Includes Signal Cable Yes, Overall Length 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Tap Wrench, 1/4 to 3/4 In (2CYU3)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" SAE Impact Sha (CMMT15833)
- HHIP BXA 6 Piece Tool Post Set - Wedge Type 251-222 (3900-5120) (3900-5120)
- MITUTOYO U-Wave Transmitter, Wireless SPC (02AZD730G)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- MITUTOYO Parts 167-912 5 pcs. (167-912)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-625)
- STARRETT Surface Plate Stand, Stationary, 24 x36 In (82228)
- Mitutoyo Precision Measuring Accessories