Shop All Precision Measuring Accessories
Mitutoyo
Digital Readout Lathe Kit, 110V, 12x60 In
Mfr # 64PKA050A
Zoro # G5514853
product price: $1,701.99
/ea
Free Shipping & Returns
$1,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Linear Scale Kit with KA Counter and 2 Scales
- For Use With Lathes, Milling Machines
- Includes (1) DRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets
- Width (In.) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA050A
- Zoro # G5514853
- Country of Origin Multiple
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 60 |
Length (In.) | 12 |
Overall Length | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Digital Readout Scale & Counter Lathe Kit |
Type | Linear Scale Kit with KA Counter and 2 Scales |
For Use With | Lathes, Milling Machines |
Includes | (1) DRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets |
Power Source | 110V AC |
Data Output Type | Cable |
IP Rating | IP67 |
Includes Signal Cable | Yes |
Resolution | 0.0001 in |
Detection Type | Electromagnetic Induction |
Maximum Measurement - Inch | 60 in |
Beam Thickness | 0 in |
Compatible Interface or Counter | KA-200 |
Effective Range | 60 in x 12 in |
Display Type | LED |
Description
Digital Readout Scale & Counter Lathe Kit, Resolution 0.0001 in, IP Rating IP67, Data Output Type Cable, Detection Type Electromagnetic Induction, Effective Range 60 in x 12 in, Maximum Measurement - Inch 60 in, Beam Thickness 0 in, Compatible Interface or Counter KA-200, Display Type LED, For Use With Lathes, Milling Machines, Includes (1) DRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets, Includes Signal Cable Yes, Overall Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 3/8" (84301N)
- MITUTOYO Gage Block Set, ASME O, 0.625-2, 9 Pc (516-930-26)
- SKIL Brush Cap Assembly (95111L)
- DEWALT Cord Set (659204-00)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-624)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- MITUTOYO Head Assy, for Ht/Bm, 0.5-0.65" (04AZA721)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- MITUTOYO Setting Ring, 3.5" (177-319)
- MITUTOYO Bsg, 30Hx (215-156-10)
- Mitutoyo Precision Measuring Tools