Shop All Precision Measuring Accessories
Mitutoyo
Digital Readout Lathe Kit, 110V, 10x40 In
Mfr # 64PKA042A
Zoro # G5663402
product price: $1,481.99
/ea
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear Scale Kit with KA Counter and 2 Scales
- Length (In.) 10
- Power Source 110V AC
- Width (In.) 40
- Includes (1) DRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA042A
- Zoro # G5663402
- Country of Origin Multiple
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 10 |
Width (In.) | 40 |
Overall Length | 40 in |
Details
Item | Digital Readout Scale & Counter Lathe Kit |
Type | Linear Scale Kit with KA Counter and 2 Scales |
Power Source | 110V AC |
Includes | (1) DRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets |
For Use With | Lathes, Milling Machines |
Display Type | LED |
IP Rating | IP67 |
Beam Thickness | 0 in |
Data Output Type | Cable |
Compatible Interface or Counter | KA-200 |
Includes Signal Cable | Yes |
Effective Range | 40 in x 10 in |
Resolution | 0.0001 in |
Maximum Measurement - Inch | 40 in |
Detection Type | Electromagnetic Induction |
Description
Digital Readout Scale & Counter Lathe Kit, Resolution 0.0001 in, IP Rating IP67, Data Output Type Cable, Detection Type Electromagnetic Induction, Effective Range 40 in x 10 in, Maximum Measurement - Inch 40 in, Beam Thickness 0 in, Compatible Interface or Counter KA-200, Display Type LED, For Use With Lathes, Milling Machines, Includes (1) DRO Counter KA-200 Counter for 2 or 3 Axis, (2) Linear Scales, Counter Tray, Mounting Brackets, Includes Signal Cable Yes, Overall Length 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48552)
- JONARD TOOLS Tabbing Shear, for Tethering (TS-850)
- MITUTOYO Steel Rule, Flexible, 6 In, 8/16/32/64ths (182-201)
- TEKTON 3/8 Inch Drive (F) x 1/4 Inch (M) Impact Reducer (SIA13100)
- MITUTOYO Setting Ring, 25mm (177-139)
- MITUTOYO Mill Pkg, Abs Scales, 16" X 40", Dro (64PKA063A)
- MITUTOYO Attachment, Hole Pitch, In, Pair (07CZA060)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- MITUTOYO Parts, 167-913, 11 pcs. (167-913)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- Mitutoyo Set Up & Alignment Tools