Shop All Protractors
Mitutoyo
Digital Protractor, 6in
Mfr # 950-317
Zoro # G0401965
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Rectangular
- Range -360 Degrees to 360 Degrees , 90 Degrees x 4
- Accuracy +/-0.1 Degrees
- Repeatability +/-0.1 Degrees
- SPC Output No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 950-317
- Zoro # G0401965
- UPC # 603908192695
- Country of Origin United States
- Category Protractors
Dimensions
Length | 6 in |
Battery Size | 9 Volt |
Head Length | 6 in |
Details
Item | Digital Protractor |
Head | Rectangular |
Range | -360 Degrees to 360 Degrees , 90 Degrees x 4 |
Accuracy | +/-0.1 Degrees |
Repeatability | +/-0.1 Degrees |
SPC Output | No |
Material | Aluminum |
Display | LCD |
Features | Reading Hold, Zero Alternate Reference |
Includes | Plastic Case |
Operation Type | Digital |
Includes Battery | Yes |
Resolution | 0.1 Degrees |
Functions | Hold Function |
Display Type | LCD |
Head Shape | Rectangular |
Protractor Style | Digital Protractor |
Description
Whether you are working on a project that requires precise measurements or just need to calibrate your tools, the Mitutoyo 950-317 Digital Protractor is the right tool for the job. The 0.1 degree resolution means you can take precise measurements with this digital protractor. It has a reading hold function and zero alternate reference, which makes it easy to read measurements. With an accuracy of +/-0.1 degrees, you can trust this protractor to provide accurate results every time. The rectangular head measures 6 in., while its length is 6 in.. You will appreciate having the Mitutoyo Digital Protractor at hand when precision counts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hand Scraper, 4 in L, White (69635)
- AMERICAN IRON WORKS Hose Choker Cable, 24"L, Steel, 3/16"DIA (CC19)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 1/8 Cut L (33554TN)
- SPEEDAIRE Tool Retractor, For Tool 6-8 Lb, No Lock (5YAN7)
- MITUTOYO Bevel Protractor (187-201)
- MITUTOYO Universal Bevel Protractor (187-908)
- MITUTOYO Protractor, Rectangular, 6 In, 1/64 Grad (968-203)
- MITUTOYO Digimatic Univ. Protractor (187-552)
- MITUTOYO Protractor, Semi-Circular, 6 In, Non-Grad (968-202)
- MITUTOYO Universal Bevel Protractor, 6 In (187-904-10)
- A2Z SCILAB Plastic 6" Goniometer 360 Degree Physical Therapy Angle Protractor (A2Z-ZR679)
- Mitutoyo Protractors