Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Digital Outside Micrometer Set, Ratchet
Mfr # 468-976
Zoro # G0581749
product price: $2,298.99
/ea
Free Shipping & Returns
$2,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Extension Rod, Setting Rings
- Resolution 0.00005 in/0.001 mm
- Range 0 to 5 in
- Minimum Measurement - Inch 0.275 in
- Minimum Measurement - mm 6.93 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 468-976
- Zoro # G0581749
- UPC # 603908504450
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Battery Size | SR44 |
Maximum Measuring Depth | 0.5 in |
Description
Digital 3-Point Inside Micrometer Set, Range 0 to 5 in, Resolution 0.00005 in/0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Coolant Resistant No, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 3, Operation Type Digital, Thimble Type Ratchet Stop, Battery Size SR44, Case Included Yes, Case Type Plastic Case, Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No.05CZA663, Contact Point Material TiN Coated Steel, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 25 ft Tape Measure, 1 1/4 in Blade (FMHT33865L)
- PFERD 8" File Set 531-WRU - (5 Machinist files in pouch) (16078)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (16219)
- PROTO Drive Pin Punch, 5/16 x 6 3/8 In (J48516)
- MITUTOYO Bore Gage, Blind-Hole, 0.6" to 1.4" (511-418)
- MITUTOYO Center Gage (950-201)
- MITUTOYO Gage, Us Standard (950-203)
- MITUTOYO Digimatic Bore Gage Cg-D4In. (511-521)
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- MITUTOYO Bore Gage, 0.001-0.1 mm (511-438-20)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- Mitutoyo Hole, Drill, Bore, and Wire Gauges