Shop All Micrometers
Mitutoyo
Digital Micrometer, Uni-Mike, 1", SPC
Mfr # 317-351-30
Zoro # G3549472
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Operation Digital
- Features IP65 Water/Dust Protection, Measures Tubing Thickness, Shoulderedge Distance, Rivet Head Height, Non-slip Grip Finish, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 317-351-30
- Zoro # G3549472
- UPC # 603908383109
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Size | 0.250 in |
Spindle Diameter | 18 mm |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Description
Digital Universal Micrometer, Range 0 in to 1 in, 0 to 25.4 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0002 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Anvil Shape Interchangeable, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Battery Size SR44, Case Included Yes, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 18mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9088)
- LISLE 9 Piece Metric Hex Key Set, 42650 (42650)
- PROTO 3/8" Drive Socket Combination Set SAE 58 Pieces 1/4 in to 1 in , Full Polish (J52142)
- RDX 1-21/32 HIGH SPEED STEEL 118° POINT 3/4IN SHANK REDUCED SHANK DRILL (X306 1-21/32)
- MITUTOYO Digital Micrometer, 1 to 2", Friction (193-212)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-208)
- MITUTOYO Micrometer, V-Anvil, 3-Flute, .05-.6" (314-361-30)
- MITUTOYO 0 to 4" H.B. Depth Micrometer (129-331)
- MITUTOYO Micrometer, Sheet Metal, S-F 0-1"IP65 (389-361-30)
- MITUTOYO Extension-pipe type micrometer head 4-5" (139-006)
- STARRETT Outside Micrometer w/SLC, 1", Ratchet (T230XRL W/SLC)
- Mitutoyo Precision Gauges & Accessories