Shop All Micrometers
Mitutoyo
Digital Micrometer, Outside, 4 to 5", SPC
Mfr # 293-350-30
Zoro # G3525514
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 4 to 5"/101.6 to 127mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-350-30
- Zoro # G3525514
- UPC # 603908516484
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Diameter | 6.35 mm |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Description
This digital micrometer is the perfect tool for taking measurements in difficult environments. It can be used in places where oil or coolant are present, making it a versatile instrument. With an IP65 protection level, this digital micrometer can be used in places where cutting oil or coolant are present. The SPC output function enables you to connect the device to a PC and print out measurement data. The auto power on/off function means that your battery will last longer as the device will automatically turn off when not in use. A nonslip surface has been employed for the frame cover and surface panel, which ensures that you have a firm grip on the instrument while measuring parts. If you need to take measurements in tough conditions, this digital micrometer is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Tool Tether, 10207286 (10207286)
- DEWALT 6" x .250 XP Sandwich Tuck Point Blade (DW4739S)
- LENOX Hole Saw (LXAH31)
- DRILL AMERICA #27 Cobalt Jobber Length Drill Bit (DWDCO27)
- MITUTOYO Micrometer, Outside, 23" (103-199)
- MITUTOYO Tube Micrometer, 0 to 1", 0.0001" (115-313)
- MITUTOYO Micrometer, 0 to 1", 0.0001, Ratchet (103-260)
- MITUTOYO 0 to 1" .001" Deep Thrt Mic (118-107)
- MITUTOYO Depth Micrometer, 0 to 6" (129-132)
- MITUTOYO Electronic Digital Micrometer, 1 to 2" (293-345-30)
- MITUTOYO Outside Micrometer, 0-1 in Range (102-327-10)
- Mitutoyo Micrometers & Sets