Shop All Micrometers
Mitutoyo
Digital Micrometer, Outside, 1 to 2"
Mfr # 293-341-30
Zoro # G3691581
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 1 to 2"/25.4 to 50.8mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Certificate of Inspection Key, (1) Standard Bar, (1)Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-341-30
- Zoro # G3691581
- UPC # 603908362746
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Spindle Diameter | 6.35 mm |
Battery Size | SR44 |
Description
IP65 Digital Outside Micrometer, Range 1 in to 2 in, 25.4 to 50.8 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00005 in, IP Rating IP65, SPC Output Yes, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size SR44, Case Included Yes, Case Type Plastic, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2850 HSS Straight Shank Chucking Reamer (DWRR.2850)
- KEO Slotting Saw, 1/8" Cutter Thickness (MC6021-6X1/8X1-48T 105-09440)
- WESTWARD Nut Driver, 14.0mm, Solid, Tee, 9-1/16 in. (30RZ26)
- MAYHEW PUNCH ALIGNMENT 6 PC SET (MY61811)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-104)
- MITUTOYO Digital Micrometer, 2 to 3In, 0.00005, Ratchet (293-332-30)
- MITUTOYO Electronic Micrometer, 0 to 1", Friction (293-832-30)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- MITUTOYO Quickmike Inch/Mm (369-421-20)
- MITUTOYO 10 to 11/.0001" O. Mic R (103-225)
- MITUTOYO Micrometer, Disc, Digital (223-101)
- Mitutoyo Precision Gauges & Accessories