Shop All Micrometers
Mitutoyo
Digital Micrometer Head, Steel, IP65
Mfr # 350-357-30
Zoro # G0581417
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Range 0 in to 1 in, 0 to 25.4 mm
- Features Digimatic Output Port
- Includes Spanner
- Spindle Spherical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 350-357-30
- Zoro # G0581417
- UPC # 603908598961
- Country of Origin Japan
- Category Micrometers
Dimensions
Mounting Hub Dia. | 3/8 in |
Dimension Type | Inch/Metric |
Mouting Hub Diameter | 3/8 in |
Spindle Diameter | 1/4 in |
Battery Size | SR44 |
Description
Digital Micrometer Head, Range 0 in to 1 in, 0 to 25.4 mm, Resolution 0.00005 in/0.001 mm, IP Rating IP65, SPC Output Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Mouting Hub Diameter 3/8 in, Operation Type Digital, Rotating Spindle (Yes/No) Yes, Spindle Shape Spherical, Thimble Type Plain, Battery Size SR44, Display Type LCD, Features Digimatic Output Port, Includes Spanner, Includes Battery Yes, Lock Nut Type Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Double Box End (J1194-A)
- FOWLER Rotocal Electronic Rotor Gage (FOW74-150-004)
- EVOLUTION 7/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC875L)
- MAG-MATE Telescoping Mirror, Glass, 1-1/2 In, 24 L (306TR)
- MITUTOYO Groove Micrometer, 0 to 1 " Range, Flat (146-232)
- MITUTOYO Point Micrometer, 0 to 1", 30 Deg Steel (112-225)
- MITUTOYO Inside Micrometer, Tubular, 4 to 36"/.001", Extension Rod (139-179)
- MITUTOYO Electronic Micrometer, 2 to 3/50 to 76 (293-346-30)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-832-30CAL)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Ratchet Stop, NIST, Case (293-831-30CAL)
- MITUTOYO Micrometer, 0.00005"/0.001mm Resolution (293-334-30)
- Mitutoyo Micrometers