Shop All Micrometers
Mitutoyo
Digital Micrometer, Deep Throat, 1", SPC
Mfr # 389-351-30
Zoro # G3553681
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Operation Digital
- Features IP65 Water/Dust Protection, Carbide Measuring Forces, Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, Ratchet Stop for Constant Force, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 389-351-30
- Zoro # G3553681
- UPC # 603908383550
- Country of Origin Japan
- Category Micrometers
Details
Item | Sheet Metal Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 0 to 1"/0 to 25.4mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Carbide Measuring Forces, Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, Ratchet Stop for Constant Force, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) Fitted Plastic Case |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
SPC Output | Yes |
Description
Digital Sheet Metal Micrometer, Range 0 to 1 in /0 to 25mm, Resolution 0.00005 in /0.001mm, SPC Output Yes, Includes Battery, Fitted Carrying Case, Spindle Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 2.80mm (46455)
- MILWAUKEE TOOL 9-in-1 Square Drive Ratcheting Multi-bit Driver (48-22-2322)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Organizer, 25-Piece, 1/4-3/4 in., 6-19 mm (WRC94304)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 6.0mm (47980)
- MITUTOYO Micrometer, Head (148-215)
- MITUTOYO Micrometer, Inside, Head/0.01mm (137-011)
- MITUTOYO Inside Micrometer (141-118)
- MITUTOYO 12 to 18/.001" O. Mic I/A (104-201)
- MITUTOYO Digimatic Point Mic 0 to 25mm Ip to 65 (342-261-30)
- MITUTOYO Micrometer, Head (150-191)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02 (35-054-U02)
- Mitutoyo Micrometers & Sets