Shop All Micrometers
Mitutoyo
Digital Micrometer, Blade, 0 to 1", SPC
Mfr # 422-360-30
Zoro # G3549567
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Operation Digital
- Features The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-Reach Areas, Ratchet Stop for Constant Force, Non-Slip Grip Finish
- Includes (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 422-360-30
- Zoro # G3549567
- UPC # 603908389200
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Size | 0.016 in x 0.256 in |
Anvil Size | 0.016 in x 0.256 in |
Spindle Diameter | 18 mm |
Battery Size | SR44 |
Dimension Type | Inch/Metric |
Description
Digital Blade Micrometer, Range 0 in to 1 in, 0 to 25.4 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00015 in, IP Rating IP54, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.016 in x 0.256 in, Coolant Resistant No, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Steel, Battery Size SR44, Case Included Yes, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #11 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001910)
- POWERBUILT 1/2" Drive 3/4" 6Pt Deep Socket (642203)
- WESTWARD Straight Tap Wrench, 5/32 to 1/2 In (2CYU2)
- MITEE-BITE PRODUCTS Mounting Clamp, ST, 1-1/4Hx1/2Wx1-1/4D in. (22815)
- MITUTOYO Groove Micrometer, 0 to 1 " Range, Flat (146-232)
- MITUTOYO Mic, 1 to 2/25.4 to 50.8mm, Ratchet, NIST, Case (293-345-30CAL)
- MITUTOYO Micrometer, Interchangeable Anvil 6-12" (340-352-30)
- MITUTOYO Micrometer, Head (150-831)
- MITUTOYO Spherical Anvil Micrometer, 0-1" (115-153)
- MITUTOYO Digimatic Mic 4" No-Spc Output (293-343-30)
- MITUTOYO Micrometer, Groove (146-222)
- Mitutoyo Micrometers