Shop All Micrometers
Mitutoyo
Digital Micrometer, 2 to 3In, 0.00005, Ratchet
Mfr # 293-332-30
Zoro # G0500552
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 2 to 3"/50.8 to 76.2mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-332-30
- Zoro # G0500552
- UPC # 603908358732
- Country of Origin Japan
- Category Micrometers
Dimensions
Battery Size | SR44 |
Spindle Diameter | 6.35 mm |
Dimension Type | Inch/Metric |
Description
The MITUTOYO 293-332-30 Digital Micrometer is the ideal tool for measuring the accuracy of workpieces in a variety of industries. With an IP65 protection level, this micrometer is designed to be used in environments exposed to cutting oil. The measurement data output function allows you to easily record measurements with a water resistant connection cable. You can turn on and off the auto power ON/OFF function by simply pressing a button on the side of the micrometer. The nonslip surface employed on the frame cover and surface panel ensures that you have a stable handheld measurement experience. Equip yourself with this reliable MITUTOYO 293-332-30 Digital Micrometer for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 9/32 in Tip, 1/2 in. Drive, SAE (SHB22207)
- DREMEL Rotary Tool Accessory Kit, 31 pieces (727-01)
- PALADIN TOOLS Die Insulated Term Awg 22-12 Blister (PA2040)
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING ROUND/SQUARE HEADS FG (MT161FG)
- MITUTOYO Micrometer, Blade Type A, 2-3", .00005" (422-332-30)
- MITUTOYO Imz, 60"Mj (337-304)
- MITUTOYO IMJ-40"MJ (339-303)
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.00005" (323-350-30)
- MITUTOYO Electronic Micrometer, 1 to 2", SPC, IP65 (293-181-30)
- MITUTOYO Digit Crimp Ht Mic 0-25mm, Vernier (142-403)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- Mitutoyo Precision Gauges & Accessories