Shop All Micrometers
Mitutoyo
Digital Micrometer, 1 to 2In, 0.00005, SPC
Mfr # 293-331-30
Zoro # G2080994
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 1 to 2"/25.4 to 50.8mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Certificate of Inspection Key, (1) Standard Bar, (1)Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-331-30
- Zoro # G2080994
- UPC # 603908358749
- Country of Origin Japan
- Category Micrometers
Dimensions
Battery Size | SR44 |
Dimension Type | Inch/Metric |
Spindle Diameter | 6.35 mm |
Description
IP65 Digital Outside Micrometer, Range 1 in to 2 in, 25.4 to 50.8 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00005 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size SR44, Case Included Yes, Case Type Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 5.58mm, HSS-E (8597558)
- BONDHUS SAE Ball Hex Key, 5/16" Tip Size (413)
- DEWALT Hook & Loop Triangle 120 Grit Sandpaper - 12 PK (DWASPTRI12)
- ACCUSHARP PARAFORCE Assorted 420 Steel 15" Folding Knife (801LBKS)
- MITUTOYO 7 to 8"/.0001" O. Mic R (103-222)
- MITUTOYO Micrometer, 5mm, Spline, 0-25mm IP65 (331-261-30)
- MITUTOYO Micrometer, Deep Thrt, 0-25/.01mm (118-101)
- MITUTOYO 0 to 25/.01mm O. Micrometer (115-302)
- MITUTOYO 1 to 2/.001"O.Mic Cal.Type (143-122)
- MITUTOYO Imj, 80"Mj (339-304)
- INSIZE Inside Micrometer, 3 to 3.5 Range (3127-E35)
- Mitutoyo Micrometers & Sets