Shop All Micrometers
Mitutoyo
Digital Micrometer, 0 to 1", Cert, Ratchet
Mfr # 293-340-30CAL
Zoro # G8531582
original price:
$312.56
11% off
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 293-340-30CAL
- Zoro # G8531582
- UPC # 603908362753
- Country of Origin Japan
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Spindle Diameter | 6.35 mm |
Description
IP65 Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25.4 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00005 in, IP Rating IP65, SPC Output Yes, Long Form Calibration Certificate Long Form Calibration Certificate Traceable to NIST, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size SR44, Case Included Yes, Case Type Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (8187-10)
- J.W. WINCO GN351.1-32-19-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-32-19-5/16-55)
- OTC Threaded Adapter, Spread 5/8-11(Ex.) In (8010)
- MARSHALLTOWN Margin Trowel, 5 x 1-1/2 In, DuraSoft (54D)
- MITUTOYO Ratchet Stop Micrometer, 75mm (293-242-30)
- MITUTOYO Parts, 4 pcs. (133-903)
- MITUTOYO Micrometer, In, Ext Rod, 2 ft.-20 ft./.01mm (137-218)
- MITUTOYO 1 to 2/.001" Deep Throat Mic (118-112)
- MITUTOYO Electronic Micrometer, IP65, 0 to 1" (293-344-30)
- MITUTOYO Digimatic Tube Mic 1 to 2" Ip to 65 (395-352-30)
- STARRETT Micrometer Outside (T436.1XRL-1)
- Mitutoyo Precision Gauges & Accessories